DESCRIPTION

Keeney 1-1/2 x 15 in. 17 Gauge Wall Bend

KEE30305L15

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
17
Length
15 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.85
EACH
  • QUANTITY