DESCRIPTION

  • For Use With End or Center Outlet Tee
  • Includes All Necessary Nuts and Washers
  • Inlet: 1 1/2in Length: 15in
  • Slip joint connections for easy installation.
  • White Polypropylene

Keeney 1-1/2 x 15 in. PVC Slip-Joint Waste Arm

KEE104

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
2-1/2 in
Length
15 in
Material
Plastic
Material Type
PVC

Starting at
$7.5
EACH
  • QUANTITY