DESCRIPTION

  • 1 1/2in inlets x 16in long
  • Chrome plated 17 gauge brass
  • Complete outlet kit for a double bowl sink.
  • Includes all necessary nuts and washers
  • Slip Joint Connections

Keeney 1-1/2 x 16 in. 17 Gauge Center Outlet Slip-Joint Cast Tee

KEE1569

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
17
Height
13-1/4 in
Length
16 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY