DESCRIPTION
- 1 1/2in inlets x 16in long
- Cast tee
- Chrome plated 20 gauge brass
- Includes all necessary nuts and washers
- Slip Joint Connection
SPECIFICATIONS
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- End Connection 1
- Slip Joint
- End Connection 2
- Slip Joint
- End Connections
- Slip Joint
- Fitting Size 1
- 1-1/2 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in
- Gauge
- 20
- Height
- 17 in
- Length
- 16 in
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday