DESCRIPTION

  • 1 1/2" x 16"
  • Cast Tee
  • Continuous Waste
  • End outlet slip joint
  • Includes all necessary nuts and washers
  • Slip Joint Connection

Keeney 1-1/2 x 16 in. 22 ga Slip Joint Sink Waste End Outlet

KEE4815

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Height
17 in
Length
16 in
Material
Brass

Starting at
$73.5
EACH
  • QUANTITY

DOCUMENTS