DESCRIPTION

  • 1 1/2in inlets x 16in long
  • Cast Tee
  • Chrome plated 22 gauge brass
  • Complete outlet kit for a double bowl sink.
  • Direct Connect
  • Includes all necessary nuts and washers

Keeney 1-1/2 x 16 in. 22 Gauge Center Outlet Direct Connect Cast Tee

KEE4568A

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
End Connection 1
Direct Connect
End Connection 2
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Height
13-1/4 in
Length
16 in

Starting at
$76.5
EACH
  • QUANTITY