DESCRIPTION

  • 1 1/2"
  • Baffle tee

Keeney 1-1/2 x 16 in. ABS Cleanout Slip Joint Waste

KEE130-16

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
16 in
Material
Plastic
Material Type
ABS
Size
1-1/2 in x 1-1/2 in

Starting at
$16.57
EACH
  • QUANTITY

DOCUMENTS