DESCRIPTION

  • 1 1/2" x 16"
  • End outlet slip joint waste with baffle tee

Keeney 1-1/2 x 16 in. ABS Slip Joint Waste End Outlet

KEE125-16

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
16 in
Material
Plastic
Material Type
ABS
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.05
EACH
  • QUANTITY

DOCUMENTS