DESCRIPTION

  • 1/2in Branch With 8in Tailpiece
  • Adjustable end outlet
  • Half inch branch
  • Includes All Necessary Nuts and Washers
  • Telescopes: 11 in - 16 in
  • White Polypropylene

Keeney 1- 1/2 x 16 in. Adjustable End Outlet Direct Connect Waste with 1/2 in. Branch

KEE127AW

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
End Connection 1
Direct Connect
End Connections
Direct Connect
Height
22-3/4 in
Length
16 in
Material
Plastic
Material Type
PVC

Starting at
$14.2
EACH
  • QUANTITY

DOCUMENTS