DESCRIPTION

  • 1/2in Branch
  • Adjustable end outlet
  • Half inch branch
  • Includes All Necessary Nuts and Washers
  • Slip Joint
  • Telescopes: 11 in - 16 in
  • White Polypropylene
  • With 8in Tailpiece

Keeney 1- 1/2 x 16 in. Adjustable End Outlet Waste with 1/2 in. Branch

KEE127W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
End Connection 1
Slip Joint
End Connections
Slip Joint
Height
22-3/4 in
Material
Plastic
Material Type
PVC

Starting at
$14.2
EACH
  • QUANTITY

DOCUMENTS