DESCRIPTION

  • Double Ended
  • Double ended
  • Inlet: 1 1/2in
  • Length: 16in
  • Slip Joint

Keeney 1-1/2 x 16 in. PVC Double End Extension Tube Slip-Joint

KEE41-16PVC

Length:

16 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
16 in
Length
16 in
Material
Plastic
Material Type
PVC

Starting at
$9.48
EACH
  • QUANTITY

DOCUMENTS