DESCRIPTION

  • Continuous waste direct connect
  • Direct Connect With Baffle Tee
  • End outlet
  • Inlet: 1 1/2in Length: 16in

Keeney 1- 1/2 X 16 in. PVC End Outlet Containment Waste and Baffle Direct Connect

KEE125A-16W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
End Connection 1
Direct Connect
Length
16 in
Material
Plastic
Material Type
PVC

Starting at
$12.66
EACH
  • QUANTITY

DOCUMENTS