DESCRIPTION

  • End outlet slip joint waste with baffle tee
  • Includes All Necessary Nuts And Washers
  • Inlet: 1 1/2in Length: 16in
  • Slip Joint With Baffle Tee
  • White Polypropylene

Keeney 1- 1/2 X 16 in. PVC End Outlet Containment Waste and Baffle Slip Join

KEE125-16W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
End Connection 1
Slip Joint
End Connections
Slip Joint
Height
17 in
Material
Plastic
Material Type
PVC

Starting at
$13.29
EACH
  • QUANTITY

DOCUMENTS