Keeney 1-1/2 x 20 in. 17 ga Slip Joint Waste Arm Brass Nut KEE547RB

DESCRIPTION

Keeney 1-1/2 x 20 in. 17 ga Slip Joint Waste Arm Brass Nut

KEE547RB

Color Finish

 

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
17
Length
20 in
Material
Brass

Starting at
$84.81
EACH
  • QUANTITY

DOCUMENTS