1-1/2 x 21 in. Brass Slip Joint Cleanout Waste
1-1/2 x 21 in. Brass Slip Joint Cleanout Waste
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous waste drain
- 1 1/2in inlets x 21in long
- Baffle tee
- Includes all necessary nuts and washers
- Cast Tee
- Slip Joint Connections
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Depth:
- 2-1/4 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Gauge (metal):
- 20 ga
- Height:
- 10-7/20 in
- Length:
- 21 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Tubing
- Weight:
- 2 lb
- Width:
- 5-63/100 in