DESCRIPTION

  • Continuous Waste
  • Continuous waste direct connect
  • Direct Connect With Baffle Tee
  • Inlet: 1 1/2in Length: 21in

Keeney 1-1/2 x 21 in. PVC Direct Connect Waste End Outlet

KEE125A-21

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Direct Connect
End Connection 2
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Height
21-1/2 in
Length
21 in
Material
Plastic
Material Type
PVC
Size
1-1/2 in

Starting at
$19.91
EACH
  • QUANTITY

DOCUMENTS