DESCRIPTION

  • Continuous waste slip joint
  • Includes All Necessary Nuts And Washers
  • Inlet: 1 1/2in Length: 21in
  • Slip Joint With Baffle Tee
  • White Polypropylene

Keeney 1-1/2 x 21 in. PVC Slip Joint Waste End Outlet

KEE125-21W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
21-1/2 in
Length
21 in
Material
Plastic
Material Type
PVC

Starting at
$18.37
EACH
  • QUANTITY

DOCUMENTS