Keeney 1-1/2 x 25 in. 22 ga Slip Joint Sink Waste End Outlet KEE4553

DESCRIPTION

Keeney 1-1/2 x 25 in. 22 ga Slip Joint Sink Waste End Outlet

KEE4553

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
22
Length
25 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS