DESCRIPTION

  • 1 1/2"
  • 3/4" Branch
  • Includes All Necessary Nuts and Washers
  • Telescopes: 11"- 16"
  • White Polypropylene
  • With 8in Tailpiece

Keeney 1-1/2 x 3/4 in. Slip-Joint End Outlet Waste Tailpiece

KEE119

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
22-3/4 in
Length
9 in
Material
Plastic

Starting at
$14.92
EACH
  • QUANTITY

DOCUMENTS