DESCRIPTION

  • 22 gauge
  • 22 gauge brass
  • Chrome Plated
  • Color/Finish: Polished Chrome
  • Consumer grade
  • Slip Joint

Keeney 1-1/2 x 4 in. 22 ga Flange Sink Tailpiece

KEE110

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
22
Height
4 in
Length
4 in
Material
Brass
Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS