DESCRIPTION

  • 22 Gauge Brass Tubing
  • Chrome Plated Finish
  • Consumer Grade
  • Flanged for a direct connection to a sink strainer.
  • Inlet: 1 1/2in
  • Length: 6in

Keeney 1-1/2 x 6 in. 22 ga Flange Sink Tailpiece

KEE111

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Height
6 in
Length
6 in
Material
Brass

Starting at
$10.49
EACH
  • QUANTITY

DOCUMENTS