DESCRIPTION

  • Brass nut

Keeney 1-1/2 x 6 in. Dishwasher Tailpiece

KEE48S

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Direct Connect
End Connection 2
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Height
5-13/100 in
Length
6 in
Material
Brass
Size
1-1/2 in

Starting at
$35.08
EACH
  • QUANTITY

DOCUMENTS