DESCRIPTION

  • Flanged for a direct connection to a sink strainer.
  • Inlet: 1 1/2in
  • Length: 6in
  • White Polypropylene

Keeney 1-1/2 x 6 in. PVC Sink Tailpiece

KEE10-6

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
6 in
Length
6 in
Material
Plastic
Material Type
PVC

Starting at
$2.59
EACH
  • QUANTITY

DOCUMENTS