DESCRIPTION

  • Brass nut

Keeney 1-1/2 x 8 in. 22 ga Direct Connect Branch Tailpiece

KEE49S

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Direct Connect
End Connection 2
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Height
8-22/25 in
Length
8 in
Material
Brass

Starting at
$39.4
EACH
  • QUANTITY

DOCUMENTS