DESCRIPTION

  • 1/2in Copper Sweat Branch
  • Chrome Plated 22 Gauge Brass
  • Slip Joint 1 1/2in Inlet x 8in Long
  • Slip join sweat connection

Keeney 1-1/2 x 8 in. 22 ga Slip Joint Branch Tailpiece

KEE54S

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Height
8-22/25 in
Length
8 in
Material
Brass

Starting at
$38.54
EACH
  • QUANTITY

DOCUMENTS