DESCRIPTION

  • 5/8in O.D. branch
  • Branch: 5/8"
  • Direct Connect
  • Direct connect

Keeney 1-1/2 x 8 in. ABS Top Branch Tailpiece 5/8 in. OD

KEE31-8

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
8-1/4 in
Length
8 in
Material
Plastic
Material Type
ABS

Starting at
$9.1
EACH
  • QUANTITY

DOCUMENTS