DESCRIPTION

  • 5/8in O.D. branch
  • Inlet: 1 1/2in Length: 8in
  • Slip Joint or Direct Connection
  • Slip joint or direct connections.

Keeney 1-1/2 x 8 in. Slip Joint Branch Tailpiece

KEE35-8

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
2-1/2 in
Length
8 in
Material
Plastic
Material Type
PVC
Outside Diameter
5/8 in

Starting at
$10.24
EACH
  • QUANTITY

DOCUMENTS