DESCRIPTION

  • 17 Gauge Brass Tubing
  • Chrome Plated Finish
  • Includes All Necessary Nuts and Washers
  • Inlet: 1 1/4in
  • Less cleanout
  • Outlet: 1 1/4in

Keeney 1-1/4 in. 17 ga J-Bend Polished Chrome

KEE10301CP

Length:

6-13/100 in

SPECIFICATIONS

Color Finish
Polished Chrome
Gauge
17
Inside Diameter
1-1/4 in
Length
6-13/100 in
Material
Brass
Width
1-3/4 in

Starting at
$41.08
EACH
  • QUANTITY

DOCUMENTS