DESCRIPTION

  • 1 1/4in x 1 1/4in
  • 17 Gauge Brass
  • Chrome Plated
  • Double Offset

Keeney 1-1/4 in. 17 Gauge Chrome Plated Double Offset

KEE7037

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/4 in
Gauge
17
Length
1-1/4 in
Material
Brass

Starting at
$84.05
EACH
  • QUANTITY

DOCUMENTS