DESCRIPTION

  • Less cleanout

Keeney 1-1/4 in. 17 Gauge P-Trap Deep Flange

KEE301DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Gauge
17
Height
4-1/8 in
Inside Diameter
1-1/4 in
Width
5-3/4 in

Starting at
$60.07
EACH
  • QUANTITY