DESCRIPTION

  • 17 Gauge Brass Tubing
  • Chrome Plated Finish
  • Commercial Grade
  • Heavy duty 17 gauge brass construction.
  • Includes All Necessary Nuts and Washers
  • Inlet: 1 1/4in
  • Outlet: 1 1/4in

Keeney 1-1/4 in. 17 Gauge Plated P-Trap

KEE301

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Height
4-1/4 in
Inside Diameter
1-1/4 in
Material
Brass
Width
5-3/4 in

Starting at
$59.73
EACH
  • QUANTITY

DOCUMENTS