DESCRIPTION

  • Less cleanout

Keeney 1-1/4 in. 22 Gauge P-Trap with Deep Flange

KEE300CDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Gauge
22
Inside Diameter
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$35.29
EACH
  • QUANTITY