DESCRIPTION

Keeney 1-1/4 in. P-Trap with Ground Joint Deep Flange Brass Nut

KEE361XPCBNDF

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Gauge
17
Height
9-1/2 in
IAPMO Listed
No
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/4 in
Material
Brass
NSF Certified
No
Width
5 in

$355.59
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS