DESCRIPTION

  • 1 1/2" x 1 1/2"
  • For Kitchen or Lavatory
  • Mastertrap
  • Solvent Weld With Reducer Washer
  • Solvent weld connection

Keeney 1-1/4 in. PVC Sink Trap

KEE500PVC

Inside Diameter:

1-1/2 in

SPECIFICATIONS

End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Height
6-13/100 in
Inside Diameter
1-1/2 in
Length
1-1/2 in
Material
Plastic
Material Type
PVC
Width
5-13/100 in

Starting at
$9.41
EACH
  • QUANTITY

DOCUMENTS