DESCRIPTION

  • Inlet: 1 1/4in Length: 20 1/2in
  • Slip joint connections for easy installation.
  • White Polypropylene

Keeney 1-1/4 in. PVC White Mastertrap S-Trap

KEE270

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
20-3/4 in
Inside Diameter
1-1/4 in
Length
1-1/4 in
Material
Plastic
Material Type
PVC
Width
5-3/4 in

Starting at
$20.58
EACH
  • QUANTITY