DESCRIPTION

  • Inlet: 1 1/4in Outlet: 1 1/4in
  • Polypropylene
  • With wings for easy hand tightening.

Keeney 1-1/4 x 1-1/4 PVC Slip-Joint Nut

KEE56

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
Inside Diameter
1-1/4 in
Material
Plastic
Material Type
PVC

Starting at
$0.91
EACH
  • QUANTITY

DOCUMENTS