DESCRIPTION

  • 17 gauge brass
  • Chrome plated
  • Chrome plated for a high luster appearance in exposed installations.
  • Inlet: 1 1/4in
  • Length: 12in

Keeney 1-1/4 x 12 in. 17 Gauge Tailpiece Threaded Both Ends

KEE1773

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Gauge
17
Height
12 in
Length
12 in
Material
Brass

Starting at
$35.05
EACH
  • QUANTITY