DESCRIPTION

  • 12in Wall Tube
  • Chrome Plated 17 Gauge Brass Tubing
  • Heavy duty 17 gauge brass construction.
  • Includes Nuts Washers and Flange
  • Inlet: 1 1/4in Outlet: 1 1/4in

Keeney 1-1/4 x 15 in. 17 Gauge P-Trap

KEE301L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Gauge
17
Height
13-1/4 in
Inside Diameter
1-1/4 in
Length
15 in
Material
Brass
Width
5-63/100 in

Starting at
$71.34
EACH
  • QUANTITY