DESCRIPTION

  • 20 gauge brass
  • Chrome plated
  • Double ended
  • Slip Joint

Keeney 1-1/4 x 16 in. 20 ga Slip Joint Extension Tube

KEE1910

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Gauge
20
Length
16 in
Material
Brass
Size
1-1/4 in x 1-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS