DESCRIPTION

  • 22 gauge brass
  • Chrome Plated
  • Flanged for a direct connection to a sink strainer.
  • Inlet 1 1/4in
  • Length: 8in

Keeney 1-1/4 x 8 in. 22 Gauge Flange Tailpiece

KEE162

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Gauge
22
Length
8 in
Material
Brass

Starting at
$22.45
EACH
  • QUANTITY