1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 17 gauge brass with cleanout
- Cast J-Bend/17 gauge wall bend
- Color/Finish: Polished Chrome
- Includes cleanout flange and brass nuts
- Semi cast brass
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 8-22/25 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.836 lb
- Width:
- 5-3/4 in