1-1/2 in. Brass P-Trap in Chrome
1-1/2 in. Brass P-Trap in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2 in or 1 1/4 in Outlet: 1 1/2 in
Documents
Specifications
- Application:
- Commercial
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in