1-1/2 in. Brass J-Trap

You last purchased this on
 
Keeney

1-1/2 in. Brass J-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. Brass J-Trap

  • Fast #
  • Part #KEE10299XSN
  • Item #310862
  • Manufacturer Part #10299XSN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • Low inlet.
  • Ground Joint Connection
  • Includes Nuts and Washers
  • Chrome plated
  • 17 Gauge Brass
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Ground Joint
Depth:
2-1/4 in
Gauge (metal):
17 ga
Height:
5-13/100 in
Length:
5-13/100 in
Trap Material:
Brass
Trap Size:
1-1/2 in
Width:
6-13/100 in