1-1/2 in. Brass Sink Trap
1-1/2 in. Brass Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color/Finish: Polished Chrome
- 17 gauge brass
- 1 1/2" x 1 1/4"
- Includes Brass Nuts Washers and Deep Flange
- Less cleanout
- Ground Joint Connection
Documents
Specifications
- Application:
- Commercial
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Gauge (metal):
- 17 ga
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in