1-1/2 in. 20 ga Lift and Turn Waste & Overflow Glue Shoe Polished Chrome
1-1/2 in. 20 ga Lift and Turn Waste & Overflow Glue Shoe Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift and turn
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/4 in
- Drain Body Material:
- Metal
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-22/25 in
- Tub Depth:
- 7-3/10 in
- Weight:
- 3.5 lb
- Width:
- 12-1/4 in