1-1/2 in. Brass J-Trap

You last purchased this on
 
Keeney

1-1/2 in. Brass J-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. Brass J-Trap

  • Fast #
  • Part #KEE10305CP
  • Item #297542
  • Manufacturer Part #10305CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less cleanout
  • Requires Certification

Documents


Specifications

Application:
Commercial
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Gauge (metal):
17 ga
Origin:
Global
Trap Material:
Brass
Trap Size:
1-1/2 in