1-1/2 in. Brass Sink Trap

You last purchased this on
 
Keeney

1-1/2 in. Brass Sink Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #KEE454XSSNLF
  • Item #315376
  • Manufacturer Part #454XSSNLF
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cleanout:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Connection Type:
Sweat
Depth:
2-1/4 in
Fitting Type:
Ground Joint
Gauge (metal):
20 ga
Height:
5-13/100 in
Length:
5-1/4 in
Trap Material:
Brass
Trap Size:
1-1/2 in
Width:
6-13/100 in