1-1/2 in. Direct Connect Waste Clean-Out
1-1/2 in. Direct Connect Waste Clean-Out
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated 20 gauge brass
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Chrome Plated
- Depth:
- 2-1/4 in
- Drain Base Height:
- 13-1/4 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 21 in
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 10-7/20 in
- IAPMO Listed -:
- No
- Origin:
- Global
- Weight:
- 1.9 lb
- Width:
- 5-63/100 in