1-1/2 in. Faucet Hole Cover in Polished Chrome

You last purchased this on
 
Keeney

1-1/2 in. Faucet Hole Cover in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. Faucet Hole Cover in Polished Chrome

  • Fast #
  • Part #KEEPP21511
  • Item #4609940
  • Manufacturer Part #PP21511
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold 1 per bag/10 per carton
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Fits Pipe Size:
1-1/2 in
GSA Approved:
No
Height:
4-47/50 in
IAPMO Listed -:
No
Weight:
0.15 lb
Width:
3-1/2 in