1-1/2 in. Plastic J-Trap
1-1/2 in. Plastic J-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flex N Fit
- Inlet: 1 1/2in or 1 1/4in
- Bellows allow for flexibility and easy installation with unaligned plumbing
- With 1 1/2in x 1 1/4in Reducer Washer
- Outlet: 1 1/2in
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 6 in
- Origin:
- Global
- Trap Material:
- Plastic
- Trap Size:
- 1-1/2 in